missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ Single Channel PIPETMAN™ M Connected Trade-In PROMO
Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
$1227.58 - $1227.58
Specifications
Compatible Tips | Universal |
---|---|
For Use With | Pipette Tip, TRACKMAN™ Connected |
Material | Polypropylene |
Number of Channels | 1 |
Type | Pipette |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
F81040TG
|
Gilson™
F81040T |
0.5 to 10 μL |
Each for $1,227.58
|
|
|||||
F81042TG
|
Gilson™
F81042T |
5 to 100 μL |
Each for $1,227.58
|
|
|||||
F81043TG
|
Gilson™
F81043T |
20 to 200 μL |
Each for $1,227.58
|
|
|||||
F81044TG
|
Gilson™
F81044T |
20 to 300 μL |
Each for $1,227.58
|
|
|||||
F81045TG
|
Gilson™
F81045T |
100 to 1200 μL |
Each for $1,227.58
|
|
|||||
F81047TG
|
Gilson™
F81047T |
1 to 10 mL |
Each for $1,227.58
|
|
|||||
Description
- Allows accurate and precise pipetting
- The motorized piston allows for high pipetting reproducibility and accuracy in all modes
- Associated with TRACKMAN™ Connected and its PipettePilot™ application, PIPETMAN™ M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
- Increased functionality
- The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
- Create and transfer up to 10 custom protocols from PIPETMAN™ M Connected Software into your pipette
- Bluetooth™ connection enables communication with TRACKMAN™ Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
- Simple and comfortable to use
- Aspirate and dispense with one click of the push button and eject tips with ease
- The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
Specifications
Universal | |
Polypropylene | |
Pipette | |
3.7 V and 420 mAh (1.55 Wh) |
Pipette Tip, TRACKMAN™ Connected | |
1 | |
Pipette Tips, TRACKMAN™ Connected |