missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Single Cryogenic Cylinder Hand Truck

Justrite™ Single Cryogenic Cylinder Hand Truck holds one larger diameter propane or cryogenic cylinder from 9 to 18in

Supplier:  Justrite™ JMC35010

 View more versions of this product

Catalog No. 19-085-751

Explore available promotions

Description

Description

  • Easy rolling for less effort
  • Rated at 1000lb (454kg) weight capacity
  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
  • Constructed of 1in (25mm) and 1.25in (32mm) diameter steel tube with continuous welding,
  • Provides optimum safety, strength and longevity
  • Robust, v-shaped cylinder support cradles keep cylinder snug and secure, reducing cylinder rolling common in curved back designs
  • Two durable 1.5 x 66in (38 x 1676mm) polypropylene support straps, lab tested to 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely for safe transport. 
  • Heavy-duty, 11-gauge (3mm) floor plate with safety fins prevent warping or breaking
  • Zero-lift height loading, allowing floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder-coat finish throughout for long life and smooth handling
  • Upper handle sections bolt in place for reduced package size in order to save on freight costs

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Specifications

Single Cryogenic Cylinder Hand Truck
Gray
1245 mm
914 mm
914 mm
Steel
Gas cylinders
16 in. Steel hub pneumatic wheels
40 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions