missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Single Cylinder Hand Truck
Justrite™ Single Cylinder Hand Truck features a robust, v-shaped cylinder support cradle that keeps cylinder snug and secure, reducing rolling common in curved back designs
$680.03 - $1018.80
Specifications
Type | Single Cylinder Hand Truck |
---|---|
Material | Steel |
Color | Gray |
For Use With (Equipment) | Gas cylinders |
Catalog Number | Mfr. No. | Load Bearing Capacity (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Load Bearing Capacity (English) | Price | Quantity | |||||
19-085-746
|
Justrite™
35000 |
300 lb. |
Each for $680.03
|
|
|||||
19-085-750
|
Justrite™
35008 |
1000 lb. |
Each for $1,018.80
|
|
|||||
Description
- Easy rolling, less effort required
- Holds one cylinder from 6 to 12in (155 to 305mm) in diameter
- Designed to minimize accidents and injuries
- Constructed of 1in (25mm) and 1.25in (32mm) diameter steel tube with continuous welding for optimum safety, strength and longevity
- Durable 1.5 x 54in (38mm x 1372mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely for safe transport
- Heavy-duty, 11-gauge (3mm) floor plate with safety fins prevent warping or breaking
- Zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
- Corrosion-resistant powder-coat finish throughout for long life and smooth handling
- Upper handle sections bolt in place for reduced package size in order to save on freight costs
Compliance
OSHA, CGA P1, NFPA55
Warranty
1 YEAR
Specifications
Single Cylinder Hand Truck | |
Steel | |
Gray | |
Gas cylinders |