missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
First Safety™ Single Cylinder Hand Trucks
For safe, convenient transport of medical, industrial, and commercial use gases.
Supplier: First Safety™ 35004
Description
- Four wheel cylinder industrial quality hand truck for gas cylinders up to 12.0 inch diameter
- Designed and built in the USA using American steel, labor, assembly, packaging and finishes
- Configured for one cylinder with 8 in. semi-pneumatic wheels
- Swing-down steel carriages allow use of rear swivel casters for additional safety and control
- Fold flat against rear of hand truck for storage in the upright position
- Upper handle detaches for shipment
- Exterior grade powder coated for durability
- Constructed from heavy 11 gauge HR Steel with 3/16 inch thick steel supports and round steel tube
- Standard 1.5 inch poly strap with cinch buckle system, lab tested to 1138 PSI
- 700 lb. capacity
- Units are fully welded
Specifications
Hand truck | |
700 lb. | |
Main wheels: Semi pneumatic; 8 in. diameter | |
Safe, convenient transport of medical, industrial, and commercial use gases | |
Poly straps with steel cinch buckles | |
19 in. |
1 Cylinder up to 12 in. dia. | |
HR Steel (11 ga.) | |
19 x 19 x 47 in. | |
47 in. | |
44 lb. |