missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AIMS™ Single Temperature Warming/Induction Chamber, Full-Floor Warming, Large
Provides continuous warmth to animals being anaesthetized before surgery or recovering from surgery.
$4374.26 - $4374.26
Specifications
For Use With (Application) | Pre- and Post-surgery Warming of Small Lab Animals |
---|---|
Size | 10 x 19 x 8 in. |
Material | Polycarbonate, Stainless Steel |
Electrical Requirements | Universal Input 110-220V AC |
Certifications | CE, UL, CCC, PCT |
Catalog Number | Mfr. No. | Temperature (English) Range | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature (English) Range | Price | Quantity | |||||
14-370-305
![]() |
AIMS™
WCL8 |
38°C |
Each for $4,374.26
|
|
|||||
Description
- Post surgery warming chamber/Pre-Surgery Warming Induction Chamber for lab animals
- Pre-set temperature provides care free uniform animal warming
- Inlet/Outlet port for Gas anesthetic when used as an induction chamber Large rodent shoe box cage size: 10 x 19 x 8 in. with filter top
- Filter top allows animal to recover completely in chamber
- Full floor warming to prevent hypothermia in post-operative animals
- Stainless steel cage floor for use with bedding material and easy cleaning
- Warming element sealed in floor for safety
- Interchangeable Power Packs available for single Temperatures of 30°C, 34°C and 38°C
- Universal input (110-220 V)
Specifications
Pre- and Post-surgery Warming of Small Lab Animals | |
Polycarbonate, Stainless Steel | |
CE, UL, CCC, PCT |
10 x 19 x 8 in. | |
Universal Input 110-220V AC |