missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dickson™ SK4/SL4 Temperature Chart Recorders
Self-contained temperature recorders are portable, easy to use, and provide a permanent record of temperatures for recording long-term temperature trends
$860.85 - $860.85
Specifications
Warranty | 1 Year |
---|---|
Battery Life | 3 Years |
Accuracy | ±2% |
Certifications/Compliance | CE |
Battery Type | AA |
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity | ||||
15-174-200
|
Dickson™
SL4350 |
-22°F to +122°F | -30° to 50°C |
Each for $860.85
|
|
||||
15-174-202
|
Dickson™
SL4100 |
0°F to 100°F | -18° to 37°C |
Each for $860.85
|
|
||||
Description
Features
- Farenheit/Celsius and 24-hour/7-day switchable
- Chart movement is battery operated; chart measures 4 in. dia.
- Operate on a single “AA” battery for up to 3 years
- Mounting: desk or wall mount
- SL4 provides a permanent record of long-term temperature recording and an easy-to-read, digital display
- Temperature ranges (°F or °C depending on chart installed): -22 to +122°F, -30 to +50°C, 0 to 100°F, -18 to +37°C; SL4 Only: +45 to 90°F, +7 to 32°C
- Ambient operating temperature: -22 to +122°F (-30 to +50°C); 0-95% RH (non-condensing)
- Pen accuracy: ±2% full scale
- SL4 display accuracy: ±3.6°F (±2°C)
- Temperature sensor: Precise spiral-wound bi-metallic strip transducer
- Power supply: one “AA” alkaline battery, up to 3 years average life
- Average response time: 11 minutes to move 63% of full scale
- Recording times: 24 hour or 7 day
- LCD display; resolution, 0.1°F (0.1°C)
- Dimensions: 5.25 × 5.25 × 2.375 in. (13.2 × 13.2 × 6.1cm)
- Weight: 0.65 lb. (295g)
Compliance
CE approved
Specifications
1 Year | |
±2% | |
AA | |
For recording long-term temperature trends | |
AA battery, red pen and quick start guide | |
Black ABS Plastic and Polycarbonate | |
CH1: Temperature | |
-22° to 122°F | |
24 Hours or 7 Days | |
3 lb. |
3 Years | |
CE | |
Temperature Chart Recorder | |
LCD | |
21 | |
Free standing or wall | |
One AA battery | |
-30° to 50°C | |
Precise spiral wound bi metallic strip transducer | |
1.36kg |