missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Carson™ SkySeeker™ Newtonian Reflector Telescope with Dobsonian Mount, 15x - 37.5x
Features precision 76 mm optics and a power range of 15x to 37.5x for high-quality imaging, includes 8 mm and 20 mm Huygenian eyepieces.
Supplier: Carson™ EPDJC200
Description
- Precision 76 mm optics and a 15x to 37.5x power range for high-quality imaging
- Provides amazing images of the moon and planets, as well as views of bright deep sky objects like the Orion Nebula (M42), Hercules Cluster (M13) and Andromeda Galaxy (M31)
- Includes 8 mm and 20 mm Huygenian eyepieces
- Ready to use right out of the box, no assembly required
- One year limited warranty
Specifications
8 mm and 20 mm Huygenian Eyepieces, Dobsonian Mount | |
Reflector Telescope | |
76 mm | |
Dobsonian |
1 Year, Limited | |
3.7 lb. | |
JC-200 | |
15 to 37.5x |