missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Sleeves with Aramid Fiber
Constructed of 100% aramid fiber
Supplier: Honeywell™ BKKVS214
Description
Sleeves protect against cuts and abrasions from glass, metals and other sharp objects.
- Tubular knit design with optional thumb hole keeps sleeve in place
- Double-ply construction
- ANSI™ cut level 3
- One size fits all
Compliance
Meets ANSI A3 (cut level) and EN 388 standards.
Specifications
Universal | |
Standard Sleeve | |
Metal sheet handling, recycling, automotive assembly, blade handling, knife sharpening, Glass handling | |
35.56 cm |
Dupont™ Kevlar™ aramid fibers | |
Knit | |
14 in. |