missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco SLi3P Series Inverted Mutichannel Fluorescent Imaging System with Documentation

Budget friendly multichannel inverted fluorescent system for education and entry level research. Gives you the ability to scan through your all your fluorescent samples and observe, capture, save real time color images on the tablet computer screen. Single touch microscope control with no moving parts.

Supplier:  Laxco SLI3PFLPD

Catalog No. 12-563-720

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Microscope
  • Infinity corrected optical system
  • Trinocular 45° inclined head rotates 360°
  • Adjustable interpupillary distance of 50 mm to 75 mm with 100:100 image split
  • High eye-point, wide-field plan eyepiece (10x/22 mm FOV) with adjustable eyecups
  • Coarse and fine low-position coaxial focusing mechanism with tension adjustment and upper limit
  • N.A. 0.3 condenser with 72 mm working distance
  • Quintuple nosepiece
  • Multichannel DAPI/FITC/TRITC fluorescence
  • Combine multiple fluorescent channels in real time and get mutiplex images, removing the need to layer, pseudo color and post process.
  • Low position coaxial mechanical stage 120 x 78 mm
  • Includes stage inserts (petri dish, slide, terasaki) and stage extension
  • Digital display with kickstand
  • Touch screen interactive controller enabling you to control the microscope and camera
  • Dock where the tablet is attached for easy use.
  • This external dock allows user to connect multiple device/external data storage devices
  • 1x focusable c-mount with image enhancement drop in filter
  • 1.7 MP color, high sensitivity CMOS camera ideal for static and timelapse imaging
  • Software comes preloaded with our revolutionary SeBaLit imaging software which enables multichannel imaging in real time
Specifications

Specifications

100/115/220/230 V
LWD Plan Fluorite, Phase Fluorite
LED, Fluorescence
1.7MP, Cooled, Color, CMOS
SLi3P-FLPD
40X, 100X, 200X, 400X
HWF plan 10x/22 mm
Trinocular
Digital
Inverted Fluorescent Microscope
Videos
SDS
Documents

Documents

Promotions

Promotions