missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ Slide Tray Clasps
Slide Tray Clasps provide an area for identification labels and secure the slide folder so that slides do not fall out during transportation.
$1112.79 - $1112.79
Specifications
Closure Type | Clasp |
---|---|
Device Holds | Slide Trays |
Dimensions (L x W x H) | 2.2 x 1.7 x 0.6 in. |
For Use With (Equipment) | Slide Tray |
Height (English) | 0.6 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
03-448-263
|
Heathrow Scientific™
120653 |
Assorted |
Pack of 100 Each for $1,112.79
|
|
|||||
03-448-264
|
Heathrow Scientific™
120654 |
Clear |
Pack of 100 Each for $1,112.79
|
|
|||||
Description
- Label clasps with a permanent marker or attach a separate label
- Ideal for histology, microbiology, pathology as well as multiple user research environments
- Made from ABS
Specifications
Clasp | |
2.2 x 1.7 x 0.6 in. | |
0.6 in. | |
2.2 in. | |
ABS | |
1.7 in. |
Slide Trays | |
Slide Tray | |
1.6 cm | |
5.6 cm | |
No | |
4.4 cm |