missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ SlideMate™ AS Slide Printer
Reduce specimen identification errors while enhancing lean workflow with the Epredia™ SlideMate™ AS On-Demand Slide Printer.
Supplier: Epredia™ A83900004
Description
The SlideMate AS promotes single piece workflow though unique features designed specifically for on-demand printing.- Fully integrated color touch-screen and simple software are easy to use
- Built-in barcode scanner reads cassette information and imports the data to the slide label
- Connects easily to other computers or Laboratory Information Systems
- Prints directly onto the slide, eliminating the need for hand writing or labels
Specifications
Slide Printer | |
1 Roll, approximately 12,000 Slides | |
Thermal transfer ribbon | |
5 Sec./Slide | |
9.1 in. | |
4.8 in. | |
1.2 A Max. | |
100/240 VAC |
SlideMate AS On-Demand Printer | |
Black | |
1 in. x 3 in. or 25mm x 75mm x 1mm | |
SlideMate AS on-demand Slide Printer with color touch-screen, built-in scanner, two USB ports, one ethernet port, power cord and advanced software enabling label creation, special panel printing and import from LIS | |
230 mm | |
122 mm | |
50/60 Hz |