missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.
Supplier: Thermo Scientific™ 920099
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Spécifications
Box Racks - Sliding Drawer | |
Silver | |
Stainless Steel | |
13 cu. ft. capacity upright freezers | |
5.5 in. | |
9.5 in. | |
44.2 cm |
3 in. Box Rack - Sliding Drawer | |
Boxes (3 in.) | |
9 Boxes/Rack | |
14 cm | |
24 cm | |
16.5 in. |