missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.
Supplier: Thermo Scientific™ 398331
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Specifications
Box Racks - Sliding Drawer | |
Silver | |
Stainless Steel | |
17.3 and 23 cu. ft. capacity upright freezers | |
5.5 in. | |
9.4 in. | |
55.9 cm |
2 in. Box Rack - Sliding Drawer | |
Boxes (2 in.) | |
16 Boxes/Rack | |
14 cm | |
23.9 cm | |
22 in. |