missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.
Supplier: Thermo Scientific™ 398333
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Specifications
Side Access Freezer Rack (Microplate/Deepwell) | |
Silver | |
Stainless Steel | |
17.3, 23 and 28.8 cu. ft. capacity upright freezers | |
5.3 in. | |
9.4 in. | |
55.9 cm |
Side Access Microplate Rack - Standard or Deepwell | |
Microplates | |
66 Plates/Rack | |
13.5 cm | |
23.9 cm | |
22 in. |