missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whirl-Pak™ Sludge Judge™ Complete Unit and Components

Made from rigid plastic tubing in three 5 ft. (1.53 m) sections, this unit and complementing replacement sections provide maximum strength for liquid sampling at long distances.

$124.34 - $413.38

Specifications

Certifications/Compliance ISO 9001 and ISO 13485
Volume (Metric) 89 mL/ft.
Graduated Yes
Length (English) 5 ft.
Length (Metric) 1.53 m
View More Specs

Products 2
Catalog Number Mfr. No. Type Includes Price Quantity  
Catalog Number Mfr. No. Type Includes Price Quantity  
1420922
View Documents
Whirl-Pak™
C09251
Sludge Judge Extension Middle Section
Each for $124.34
 
14-209-140
View Documents
Whirl-Pak™
C09247
Sludge Judge Complete Unit All Sections
Each for $413.38
 
Description

Description

  • Sludge Judge™ is designed to take accurate readings of settleable solids, 5% or less, in a variety of liquids, to any depth.
  • Ideal for sewage treatment plants, chemical plants, and food processing facilities.
  • Unit holds approximately 3 oz. per foot (89 mL per 0.31 m).
  • Available in 5 ft. (1.53 m) sections of 0.75 in. (1.90 cm) plastic pipe with screw-type connectors.
  • The top section includes a nylon rope for raising and lowering the sampler. Individual sections can be combined as required to achieve the length needed.
  • Do not use in liquids over 165°F (74°C)
  • Not autoclavable
  • To use:
    • 1. Slowly lower the Sludge Judge™ to the bottom of the tank. The float valve opens, allowing materials to flow in. When the bottom has been reached and the pipe has filled to the surface level, tug slightly on the rope as the unit is raised. This sets the check valve, trapping the mixture inside.
    • 2. When the unit has been raised clear of the liquid, the amount of solids in the sample can be read using the 1 ft. (0.31 m) increments marked on the pipe sections. To release the material in the unit, touch the pin extending from the bottom section against a hard surface. This opens the check valve to drain the sample.
  • Replacement parts for top, middle, and bottom section are available.
Specifications

Specifications

ISO 9001 and ISO 13485
Yes
1.53 m
89 mL/ft.
5 ft.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'