missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Motic™ SM7 CMO Stereo Zoom Trinocular Microscope
The SM7 is a modular CMO stereo microscope for use in biomedicine and industrial advanced research work. This microscope currently provides a 112x magnification. It can be used on a boom stand as well for imaging large parts on a table.
$11556.09 - $19646.13
Specifications
Design Type | Galilean |
---|---|
Dimensions (L x W x H) | 367 x 290 x 372 mm |
Head Style | Trinocular |
Eyepiece | WF 10X/22 mm |
Catalog Number | Mfr. No. | Includes | Objective Types | Working Distance | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Objective Types | Working Distance | Price | Quantity | |||
01-674-223
|
Motic™
1100201800031 |
Microscope with Plain Stand | Plan Apochromatic 0.8X to 5.6X (10-step) | 81 mm |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-674-216
|
Motic™
1100201800021 |
Microscope with Plain Stand | Plan Achromatic 0.8X to 5.6X (10-step) | 90 mm |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-674-218
|
Motic™
1100201800051 |
Microscope with LED Stand | Plan Apochromatic 0.8X to 5.6X (10-step) | 81 mm |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-674-217
|
Motic™
1100201800041 |
Microscope with LED Stand | Plan Achromatic 0.8X to 5.6X (10-step) | 90 mm |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The SM7 features an optical system with high resolution, true color reproduction, and low distortion.
- Advanced ergonomic design features have been carefully implemented to maximize efficient usage and minimize operator fatigue
- Ideal positioning and angles of each module, compact size, and high-quality provide a user-friendly environment for any task
- Variety of objective lenses and eyepieces allows the user to tailor the SM7 to their specific purpose or task
- Customized stand and digital application guarantee the best resolution no matter the environment
- Galilean Optical Zoom System, denoting an Infinity Optical System, allows for high flexibility
- Optical setup can be varied by easily exchanging eyepieces and/or objectives (for best possible mage results, Plan-Apochromatic objective 1X (WD 81 mm) is available)
- Standard eyepieces 10X/22 offer diopter adjustment range of ±5, allowing to insert reticles for visual measurements
- 8x to 56x zoom range provided makes execution of any task much easier
- More comfortable, longer working distance
- Live color reproduction and high-resolution power minimize distortion and aberration, offering a clear image on a wide range of samples
- Observation tube is adaptable to any situation: trino head is suitable for video port digital imaging applications (60° inclination tube is also available to meet special use and custom needs)
- Careful polyurethane material selection in zoom knobs and focus dials assures comfort during any operation
- To avoid repetitive zooming changes, a click stop function has been implemented to improve work efficiency
- High Eye Point eyepiece design provides comfortable viewing when operating with glasses or low visual acuity
Specifications
Galilean | |
367 x 290 x 372 mm | |
Trinocular | |
WF 10X/22 mm |