missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Small HMIG Pin-Feed Labels: Paper, Black/Blue/Red/Yellow on White, 1.875 H x 3 in W, HEALTH FLAMMABILITY INSTABILITY PROTECTIVE EQUIPMENT

B-235 Coated Paper with pressure sensitive acrylic adhesive from Brady™ adheres to most surfaces

Supplier:  Brady™ 60321

Catalog No. 19110403


Only null left
Explore available promotions

Description

Description

  • Labels remove cleanly, leaving no residue on surface
  • Operating temperature of -40°F to 150°F (-40°C to 65.5°C)
Specifications

Specifications

Not Autoclavable
Label
Black/Blue/Red/Yellow on White
Label
Single-side Printable
English
3 x 1.875 in. (W x H)
3 in.
1.875 in.
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Permanent Acrylic, Self-adhesive
Semi-gloss
Paper
Label
500/Roll
1.875 x 3 in.
139.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions