missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Smart SPME Fiber Assembly, Polydimethylsiloxane (PDMS)
Smart SPME fiber assemblies combine innovative SPME devices with Smart technology for seamless sample preparation.
$399.20 - $399.20
Specifications
For Use With (Equipment) | PAL 3, Series II Smart Autosampler |
---|---|
Type | Fiber Assembly |
Matrix | Polydimethylsiloxane (PDMS) |
Needle Gauge | 23 G |
Catalog Number | Mfr. No. | Color | Thickness (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Thickness (Metric) | Price | Quantity | |||||
111023066
|
MilliporeSigma™ Supelco™
548553U |
Yellow | 30 μm |
Each for $399.20
|
|
|||||
111023067
|
MilliporeSigma™ Supelco™
548575U |
Red | 100 μm |
Each for $399.20
|
|
|||||
111023065
|
MilliporeSigma™ Supelco™
548552U |
Green | 7 μm |
Each for $399.20
|
|
|||||
Description
- Smart SPME fiber assemblies combine innovative SPME devices with Smart technology for seamless sample preparation.
- Each Smart fiber assembly, specifically designed to be compatible with the PAL 3, Series II Smart autosampler, incorporates a SPME fiber within a holder and a programmable computer chip coded with fiber chemistry type, dimensions, and lot number.
- The Smart chip provides traceability by recording fiber stroke count, injection and conditioning durations, usage dates, and expiration date.
- The one piece fiber/holder design makes the Smart SPME assembly easier to handle and install than traditional SPME.
- In addition, compatibility with the SPME tool on the PAL 3 autosampler allows for more efficient method development and completely automated sample preparation, thus increasing overall productivity.
Specifications
PAL 3, Series II Smart Autosampler | |
Fiber Assembly | |
Polydimethylsiloxane (PDMS) | |
23 G |