missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)

Protect sample quality and facilitate regulatory compliance with our smart sensor wireless monitoring solutions that provide remote alarms and reporting on laboratory equipment.

Supplier:  Thermo Scientific™ SV204100LSB

 View more versions of this product

Catalog No. SV204100LSB

Explore available promotions

Description

Description

Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America). Smart-Vue™ wireless monitoring solutions provide 24/7 monitoring of and reporting on laboratory equipment with immediate remote alarm notification and continuous data collection.

This wireless monitoring solution for laboratory equipment safeguards the integrity of precious samples by continuously monitoring critical parameters and securely logging data to provide unprecedented peace-of-mind. Featuring audit trail traceability, this solution assists with conformance to 21 CFR Part 11, and other strenuous regulatory requirements.

Sample Protection and Security

  • Monitoring system that permanently records all readings, alarms, and user acknowledgments
  • Protects your work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
  • Audit trail traceability to assist with conformance to 21 CFR part 11 and other regulatory requirements
  • Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state

Simplicity

  • Easy to install, use and maintain
  • No complicated wiring, allowing easy movement of laboratory equipment
  • Accessible anytime, anywhere via the internet with Smart-Vue client software
  • Quickly export reports to Microsoft™ Excel™, Word™ or Adobe™ PDF formats with just a click for auditing purposes
  • View multiple sensors
  • Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports

Scalable

  • Single software solution, that is scalable and will grow with you, saving time and money
  • Easy to add new laboratory equipment to an existing Smart-Vue system

Complementary Services

  • Installation and validation services
  • Annual maintenance agreements
  • Calibration, inspection, battery replacement and software updates
  • Re-qualification (validation) as needed for cGxP compliance

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

Specifications

Specifications

Wireless Temperature Module with Sensor
3000 Readings
SMS
3.6 V Lithium
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Digital Sensor
Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
LCD
-30, -15, 0, +20, +40°C
Smart-Vue Client, Smart-Vue Server
Smart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length
Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Differential Pressure Sensor, CO2 Sensor
-40°C to +80°C
Videos
SDS
Documents

Documents

Promotions

Promotions