missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)

Protect sample quality and facilitate regulatory compliance with our smart sensor wireless monitoring solutions that provide remote alarms and reporting on laboratory equipment.

Supplier:  Thermo Scientific™ SV900200KIT

 View more versions of this product

Catalog No. SV900200KIT

Explore available promotions

Description

Description

Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America). Smart-Vue™ wireless monitoring solutions provide 24/7 monitoring of and reporting on laboratory equipment with immediate remote alarm notification and continuous data collection.

Sample Protection and Security

  • Permanently records all readings, alarms, and user acknowledgments
  • Protects work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
  • Audit trail traceability assists with conformance to 21 CFR part 11 and other regulatory requirements
  • Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state

Simplicity

  • Easy to install, use and maintain
  • No complicated wiring, allowing easy movement of laboratory equipment
  • Accessible anytime, anywhere via internet
  • Quickly export reports to Excel™, Word™ or PDF formats for auditing purposes
  • View multiple sensors
  • Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports

Scalable

  • Single software solution, that is scalable and will grow with you, saving time and money
  • Easy to add new laboratory equipment to an existing Smart-Vue system

Complementary Services

  • Installation and validation services
  • Annual maintenance agreements
  • Calibration, inspection, battery replacement and software updates
  • Re-qualification (validation) as needed for cGxP compliance

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

The purchase of Smart-Vue requires software installation, contact your sales representative for details.

  • Warranty varies by country, please contact us for details
  • Specifications

    Specifications

    Wireless Monitoring Kit
    3000 Readings
    Audible
    3.6 V Lithium
    Smart-Vue kit of 1 calibrated wireless module for ULT freezers. Kit comes with client software 2.0 licence up to 20 sensors, 1 25mW TCP/IP receiver and 1 calibrated wireless module with -80°C PT100 sensor. Kit designed for first-time users that require both Smart-Vue software and receiver for system functionality.
    Smart-Vue
    ULT freezer at -70 to -80°C (915MHz regions)
    LCD
    -80, -40 and 0°C
    Client Software 2.0 License
    Smart-Vue Wireless Monitoring Kit for ultra-low freezers, 915MHz
    Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
    Differential Pressure Sensor, CO2 Sensor
    -100°C to +150°C
    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions