Learn More
Thermo Scientific™ Smart-Vue™ Sensors
Protect the quality of your samples, facilitate regulatory compliance and continuously monitor and report conditions using Thermo Scientific™ Smart-Vue™ Sensors.
$338.00 - $833.23
Specifications
Type | Sensor |
---|---|
For Use With (Application) | Cold Storage |
For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven |
Catalog Number | Mfr. No. | Description | Calibration | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Calibration | Price | Quantity | ||||
SV400101LSB
|
Thermo Scientific™
SV400-101-LSB |
Smart-Vue Digital Sensor, 3.5m cable length | -30, -15, 0, +20, +40°C |
Each for $338.00
|
|
||||
SV405100LSB
|
Thermo Scientific™
SV405-100-LSB |
Smart-Vue Digital Temperature/RH Sensor | 23°C, 50% RH |
Each for $833.23
|
|
||||
Description
Protect the quality of your samples, facilitate regulatory compliance and continuously monitor and report conditions using Thermo Scientific™ Smart-Vue™ Sensors. Monitor temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state.
Features:- Automatic and continuous data logging
- Temperature, temperature/CO2, temperature/rH or temperature/CO2/rH combo sensors
- Sensor cable only. Module sold separately.
Compatible with:
Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens
Recommended for:
Ideal for use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.
Ordering Information:
Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.
Specifications
Sensor | |
Cold Storage | |
Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven |