missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wanzl SmartCell™ Shelving Chrome Plus Mesh Basket
Chrome Plus Mesh Basket for SmartCell™ Shelving.
$120.74 - $317.32
Specifications
For Use With (Application) | Shelving |
---|---|
For Use With (Equipment) | SmartCell™ |
Shelf Type | Mesh Basket |
Color | Chrome |
Material | Steel |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
11222034
|
Wanzl
TH1218BSK |
12 x 18 in. |
Each for $120.74
|
|
|||||
11222035
|
Wanzl
TH1818BSK |
18 x 18 in. |
Each for $160.06
|
|
|||||
11222036
|
Wanzl
TH1236BSK |
12 x 36 in. |
Each for $199.36
|
|
|||||
11222037
|
Wanzl
TH1836BSK |
18 x 36 in. |
Each for $230.26
|
|
|||||
11222038
|
Wanzl
TH1248BSK |
12 x 48 in. |
Each for $253.66
|
|
|||||
11222039
|
Wanzl
TH1848BSK |
18 x 48 in. |
Each for $317.32
|
|
|||||
Description
- Chrome Plus Mesh Basket
- Replacement part for SmartCell™ Shelving
Specifications
Shelving | |
Mesh Basket | |
Steel |
SmartCell™ | |
Chrome |