missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sodium carbonate decahydrate, 99+%, extra pure, Thermo Scientific Chemicals
Supplier: Thermo Scientific Chemicals 271070100
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Sodium carbonate decahydrate | |
2-1-6132 | |
Crystals | |
99+% | |
Na2CO3·10H2O | |
158731 | |
Solubility in water: 210g/L (20°C). Other solubilities: soluble in glycerol, insoluble in alcohol | |
C(=O)([O-])[O-].O.O.O.O.O.O.O.O.O.O.[Na+].[Na+] | |
286.14 | |
≥99% | |
Plastic Drum | |
1.46 g/mL |
34.0°C | |
White | |
10 kg | |
CNa2O3·10H2O | |
7322 | |
sodium carbonate decahydrate, natrii carbonas decahydricus, carbonic acid disodium salt, decahydrate, unii-ls505bg22i, disodium decahydrate carbonate, acmc-1b9jt, natrium-carbonat-dekahydrat, natrium-carbonat-10-wasser, disodium carbonate decahydrate, ksc353a3t | |
XYQRXRFVKUPBQN-UHFFFAOYSA-L | |
disodium;carbonate;decahydrate | |
151402 | |
Extra Pure | |
1.46 |
Chemical Identifiers
2-1-6132 | |
286.14 | |
sodium carbonate decahydrate, natrii carbonas decahydricus, carbonic acid disodium salt, decahydrate, unii-ls505bg22i, disodium decahydrate carbonate, acmc-1b9jt, natrium-carbonat-dekahydrat, natrium-carbonat-10-wasser, disodium carbonate decahydrate, ksc353a3t | |
disodium;carbonate;decahydrate |
CNa2O3·10H2O | |
XYQRXRFVKUPBQN-UHFFFAOYSA-L | |
151402 | |
C(=O)([O-])[O-].O.O.O.O.O.O.O.O.O.O.[Na+].[Na+] |
Safety and Handling
GHS H Statement
Causes serious eye irritation.
GHS P Statement
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes.
Remove contact lenses,if present and easy to do.
Continue rinsing.
GHS Signal Word: Warning
RUO – Research Use Only