missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Quidel Sofia™ 2 Fluorescent Immunoassay Analyzer
Small bench top analyzer that uses advanced fluorescence detection with an ultraviolet LED energy source. Sofia 2 Fluorescent Immunoassay Analyzer collects hundreds of data points on the test strip contained inside of a Sofia FIA Test Cassette.
Supplier: Quidel Q20300
Description
- User interface: Intuitive, fast and easy-to-use interface allows operators to quickly run patient samples or navigate stored data
- Objective, automated results: Eliminates operator to operator variability often associated with interpreting visually-read test results. Results are displayed on-screen, printed to an external printer, and/or sent to Virena effortlessly
- Data Management: Results can be reported and stored in multiple ways to meet your data management needs:
- USB storage provides PC storage and analysis capabilities
- Optional printing on an external printer allows for storage of hardcopy results which may enhance post-analytical processes
- Test, QC, and Calibration results stored on-board
- Virena wireless connectivity
- Fluorescent technology: Optimized performance
- Two development modes: Offers flexibility by accommodating specific workflow demands
- Walk away automation: No need for operator to wait for results
- Security: Offers supervisors the ability to set access rights by operator to prevent unauthorized use or use by untrained operators
- Barcode technology: Reduce time and errors associated with manually recording patient and operator ID
- Virena™ Connectivity: Reduce time manually recording test results
- Li Po rechargeable Battery: Can be used anywhere testing needs to be done
- Dimensions (D x W x H): 22 x 12 x 12cm
- Weight: 2 lb. (1kg)
- Power supply input:100-240 VAC, 50-60 Hz, self-switching (U.S./ International), 2.93
- Analyzer input: 7.5V DC 2.5A
- Replacement battery: Li Po rechargeable
- Display: 4-inch color LCD touchscreen
- LAN interface: RJ45 connector
- Operating temperature:15°C to 30°C/59°F to 86°F
- Operating humidity: 20% to 85% RH non condensing
- Operating altitude: 2000 m maximum
- Shipping and storage temperature: −20°C to 55°C
- Shipping and storage humidity: 20% to 85% RH non condensing
- Patient test result storage: 1000 tests maximum
- QC results storage: 200 results maximum
- Calibration results storage: 200 results maximum
Specifications
Immunoassay Analyzer |