missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
International Enviroguard™ Soft Scrubs™ SMS Long Sleeve Shirts
Disposable long sleeve SMS shirts are comfortable to wear for long durations and are ideal for controlled environments.
$117.09 - $127.31
Specifications
Gender | Unisex |
---|---|
Material | SMS |
Color | Blue |
Neck Style | Hemmed Crew |
Seam Type | Serged |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
19472450
|
International Enviroguard™
2054BS |
Small |
N/A
|
|
||||||
19472441
|
International Enviroguard™
2054BM |
Medium |
N/A
|
|
||||||
19472452
|
International Enviroguard™
2054BL |
Large |
N/A
|
|
||||||
19472442
|
International Enviroguard™
2054BXL |
X-Large |
N/A
|
|
||||||
19472438
|
International Enviroguard™
2054B2XL |
2X-Large |
N/A
|
|
||||||
19472439
|
International Enviroguard™
2054B3XL |
3X-Large |
N/A
|
|
||||||
19472440
|
International Enviroguard™
2054B4XL |
4X-Large |
N/A
|
|
||||||
Description
- Long sleeve SMS shirts offer comfort and safety to work long hours
- Offer modesty with complete ''no show through'' coverage
- Can easily be worn as a protective undergarment beneath a sterile gown
- After use, quickly and easily dispose to reduce spread of germs, bioburdens, and other contagions
- Round hemmed neck comfortably lays flat
- Left chest pocket allows storage for eyeglasses, small instruments, and pens
- Applications include pharmaceuticals, labs, healthcare, controlled environments, and more
- Anti-static fabric is made of an opaque material that doesn't show through and resists abrasions
- Convenient, fabric loop for easily hanging up clothing
- Elastic wrists stretch to provide snug, secure fit
Specifications
Unisex | |
Blue | |
Serged | |
Elastic | |
Yes | |
Scrub Shirt | |
Pharmaceutical, Lab, Medical, Manufacturing |
SMS | |
Hemmed Crew | |
Long Sleeve | |
Single-use | |
1 | |
Non-sterile |