missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Softwall Cleanroom
Softwall cleanrooms offer a flexible and cost-effective solution to create a cleanroom within any manufacturing environment.
$35181.08 - $52821.18
Specifications
Product Type | Cleanroom |
---|---|
Filter Type | 19 HEPA |
Autoclavable | Not Autoclavable |
Height (English) | 12 ft. |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
15-050-992
|
Fisherbrand™
FSWISO88X12 |
8 ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15-050-990
|
Fisherbrand™
FSWISO812X12 |
12 ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Easy to install and move within your facility and provide the ability to expand or relocate to a new location as needed.
- Offering ISO 4 to ISO 8 cleanliness ratings, Softwall cleanrooms can meet even the most stringent airborne particulate demands.
- Along with their cost-effective nature, Softwall cleanrooms also provide very quick lead and assembly times.
Specifications
Cleanroom | |
19 HEPA | |
Not Autoclavable | |
12 ft. |