missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Alconox™ Solujet™ Low-Foaming Phosphate-Free Liquid Detergent

Nonionic liquid cleaner for use in labware washers, manual and ultrasonic cleaning

Supplier:  Alconox™ 2105

 View more versions of this product

Catalog No. 04-322-22


Explore available promotions

Description

Description

Solujet is a highly alkaline detergent containing potassium hydroxide, silicate of soda, and surfactants.

  • Concentrated, biodegradable and disposable
  • Corrosion inhibited formula for glassware, metals, plastic, ceramic, porcelain, rubber and fiberglass
  • Free rinsing, leaves no interfering residues
  • Ideal for CIP cleaning and floor standing lab washing machines
  • High wetting detergent for maximum per formance
  • Passes inhibitory residue test
  • Dilute 1:100 for use (10mL in 1L of water)
  • USDA authorized category A1 for use in food contact surface cleaning

Used to clean:
Pharmaceutical process equipment, water testing labware, phosphate sensitive lab equipment cleaning, hospital instruments, optical components, pharmaceutical apparatus, cosmetics manufacturing equipment, tissue culture ware, plate glass, metal castings, forgings and stampings, industrial parts, animal cages, electronic components, tanks and reactors.

Used to remove:
Soil, radioisotopes, radioactivity, organics, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, particulates, inorganic residues, chemical and solvents.

Surfaces cleaned:
Recommended for glass, stainless steel, PTFE, ceramic, cement and alkali resistant plastics and metals such as stainless steel. Solujet is inhibited for Aluminum. Corrosion testing is advisable. Clean-in place, laboratory warewashers, dishwashers, washer-sterilizers, washer-sanitizers, cart washers, spray washers, electrocleaning, ultrasonic cleaners, and manual cleaning if proper skin and eye protection is used.

Shelf life: 2 years from date of manufacture.

Order Info

3.8L (1 gal.) makes up to 757L (200 gal.) cleaning solution.

Specifications

Specifications

Low-Foaming Phosphate-Free Liquid Detergent
12
Pail
Cleaning labware washers, manual and ultrasonic cleaning
19 L
Liquid
Clear
Store closed and upright in a cool dry place at 15° to 30°C.
5 gal.
Videos
SDS
Documents

Documents

Promotions

Promotions