missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Solus™ 1000 Safety Glasses, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N)
3M™ Solus™ Safety Glasses, feature a clear, strong polycarbonate lens in a slim, stylish, green and black-accented colour frame. Our safety glasses have 3M™ Scotchgard™ Anti-Fog / Anti-Scratch Coating, and a soft temple and nose bridge.
Supplier: 3M™ 7100079183
Description
- Stylish and modern look slim frame with colour accented soft temple components
- Strong polycarbonate lens for impact resistance
- 3M™ Scotchgard™ Anti-Fog Coating offers superior anti-fog and anti-scratch properties
- Lightweight with soft cushioning on nose bridge
- Inner padding on temples for increased comfort and stability when worn
- Meets K&N marking requirements of EN 166
- Frame marking: 3M EN166 FT CE
Compliance
Meets ANSI Z87.1+ 2015 and CSA Z94.3 standards.
Specifications
Anti-fog | |
Clear | |
Construction, Food and Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair and Operation (MRO), Oil & Gas, Primary Metals, Transportation | |
S1101SGAF | |
Polycarbonate | |
Half Frame |
ANSI Z87.1+ 2015, CSA Z94.3 | |
Safety Glasses | |
Blue, Black | |
Removable | |
Polycarbonate |