Learn More
Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge
Improve the productivity and performance of your separation and purification methods with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge.
$184928.57 - $184928.57
Specifications
Controller Type | Centri-Touch Touchscreen |
---|---|
Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) |
Product Line | Sorvall |
Refrigerated | Yes |
Green Features | Energy efficient, less waste |
Catalog Number | Mfr. No. | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity | ||
75-007-685
|
Thermo Scientific™
75007685 |
Sorvall BIOS 16 centrifuge | 8 x 2000 mL | 5,400 rpm | 8,500 x g |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The Thermo Scientific Sorvall BIOS 16 centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run to run reproducibility and traceability. With an enhanced capacity of up to 16 Liters of sample volume, a compact footprint and innovative features to optimize operations, maximizing productivity and efficiency is simplified.
High-throughput sample processing- Support a broad array of applications and methods with the flexibility to select higher capacity rotors or match existing workflows. Choose between 4 Thermo Scientific™ rotors and swinging bucket sets with the option to upgrade to longer lasting Thermo Scientific™ Dura-Coat™ nickel-coated buckets:
- 6 x 1000 mL swinging bucket rotor
- 8 x 1000 mL swinging bucket rotor
- 6 x 2000 mL swinging bucket rotor
- 8 x 2000 mL swinging bucket rotor
- Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.
Built-in safety and efficiency
- Small footprint and enhanced ergonomics with push-button convenience optimize everyday centrifuge use:
- Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
- Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
- Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification to save time and protect the integrity of your samples.
- Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection.
Latest global safety and compliance standards
- Certified by UL and CE
- Listed with US FDA
- Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.
Warranty
2 years unit; 5 years power-train (motor shaft and drive); 5 years refrigeration
Specifications
Centri-Touch Touchscreen | |
Sorvall | |
Energy efficient, less waste | |
Centrifuge | |
5,400 rpm | |
At start, at speed, timed start | |
UL, CE, FDA listed | |
DuraFlex high torque brushless drive technology | |
Yes | |
<2 kW | |
Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | |
11 accel, 12 decel, multiple emulation profiles |
39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | |
Yes | |
-20°C to +40°C, adjustable to 1°C | |
8 x 2000 mL | |
8,500 x g | |
99 hours 59 min 59 sec (1 second increment) | |
Sorvall BIOS 16 centrifuge | |
Yes | |
2 yrs unit, 5 yrs power-train (motor shaft and drive), 5 yrs refrigeration | |
125 g in opposite loads | |
Yes, 30 profile/speed/time triplets, up to 3 steps each |