missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall BIOS A Centrifuges

The Sorvall BIOS A Centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run-to-run reproducibility and traceability.

Supplier:  Thermo Scientific™ 75007698

 View more versions of this product

Catalog No. 75007698

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

The Thermo Scientific Sorvall BIOS A centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run to run reproducibility and traceability. With a capacity of up to 10 Liters of sample volume, and an enhanced RCF up to 12,000 X G, a compact footprint and innovative features to optimize operations, maximizing productivity and efficiency is simplified.

High performance for application flexibility

  • Process up 10x1000 mL and up to to 12,000 x g with the Sorvall BIOS A centrifuge and the Thermo ScientificFiberliteF6-10x1000 LEX rotor, providing the benefits of carbon fiber design including corrosion- and fatigue-resistance and backed by a 15-year warranty1
  • Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.

 
Built-in safety and efficiency

  • Small footprint and enhanced ergonomics with push-button convenience optimize everyday centrifuge use:
    • Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
    • Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
  • Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification to save time and protect the integrity of your samples.
  • Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection.


Latest global safety and compliance standards

  • Certified by UL and CE
Specifications

Specifications

10 x 1000 mL
Energy efficient, less waste
Sorvall
1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.)
481 kg (1060 lb.)
Centrifuge
6,250 rpm
Yes
Yes
Power plug most common to country of order. Please indicate alternative Power plug requirements at time of order.
DuraFlex high torque brushless drive technology
Refrigeration off when door opens; Eco-Spin windshielded rotors
2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Single
Centri-Touch Touchscreen
200/208/220/230/240 V
Yes
-20°C to 30°C, adjustable to 1°C
EN 61010-1 3rd Edition, IEC 61010-2-020 2nd Edition and IEC 61010-2-020 3rd Edition, EN 61326-1 Class B
50/60 Hz
12,000 x g
99 hours 59 min 59 sec (1 sec increment)
UL, CE
Sorvall BIOS A centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only
Yes
Yes
2.3 kW/h
30 profile/speed/time triplets, up to 3 steps each
11 accel, 12 decel, multiple emulation profiles
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions