missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Sorvall™ Legend™ Micro 17 Microcentrifuge
Accelerate routine sample preparation up to 17,000 x g with generous capacity in a compact microcentrifuge footprint.
$6023.75 - $6454.02
Specifications
Max. Speed | 13,300 rpm |
---|---|
Max. RCF | 17,000 x g |
Noise Level | 56 dB(A) |
Temperature Range | Ambient temperature |
Certifications/Compliance | CSA, CE, IVD |
Catalog Number | Mfr. No. | Description | Electrical Requirements | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Electrical Requirements | Includes | Price | Quantity | |||
75-002-541
|
Thermo Scientific™
75002541 |
Sorvall Legend Micro 17 Centrifuge, Ventilated | 120 V 60 Hz | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid |
Each for $6,023.75
|
|
|||
75002430
|
Thermo Scientific™
75002430 |
Sorvall Legend Micro 17 Centrifuge, Ventilated | 230 V 50/60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
Each for $6,174.46
|
|
|||
75002431
|
Thermo Scientific™
75002431 |
Sorvall Legend Micro 17 Centrifuge, Ventilated | 120 V 60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
Each for $6,136.00
|
|
|||
75002494
|
Thermo Scientific™
75002494 |
Sorvall Legend Micro 17 Centrifuge, Ventilated | 120 V 60 Hz | Hematocrit rotor |
Each for $6,454.02
|
|
|||
Description
Save time with the fast sample processing of Thermo Scientific Sorvall Legend Micro 17 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed for everyday laboratory use and performance up to 17,000 x g.
Support your micro-volume separation needs with:- Performance up to 17,000 x g with fast acceleration and deceleration.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Explore our clinical centrifuge portfolio for diverse clinical applications.
Specifications
13,300 rpm | |
56 dB(A) | |
CSA, CE, IVD | |
Sorvall Legend Micro 17 Centrifuge, Ventilated | |
No | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
23.1lb. (10.5 kg) |
17,000 x g | |
Ambient temperature | |
Benchtop Centrifuge | |
2 Years | |
1 to 99 min. (1 min. increments); HOLD | |
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
Sorvall |