missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ Legend™ Micro 17R Microcentrifuge

The compact footprint of this microcentrifuge is ideal for routine laboratory work up to 17,000 x g and requiring refrigeration.

$15768.52 - $16041.63

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000 x g
Noise Level 50 dB(A)
Temperature Range -9°C to +40°C
View More Specs

Products 3
Catalog Number Mfr. No. Description Electrical Requirements Includes Price Quantity  
Catalog Number Mfr. No. Description Electrical Requirements Includes Price Quantity  
75-002-543
Accessories View Documents
Thermo Scientific™
75002543
Sorvall Legend Micro 17R Centrifuge, Refrigerated 120 V 60 Hz Dual Row 18 x 2.0/0.5mL rotor with screw-on lid N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75002440
View Documents
Thermo Scientific™
75002440
Sorvall Legend Micro 17R Centrifuge, Refrigerated 230 V 50/60 Hz 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75002441
View Documents
Thermo Scientific™
75002441
Sorvall Legend Micro 17R Centrifuge, Refrigerated 120 V 60 Hz 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up all in a remarkably small footprint with Thermo Scientific Sorvall Legend MicroCL 17R microcentrifuges. Choose between 7 lightweight microcentrifuge rotors, designed to provide acceleration up to 17,000 x g and refrigeration offers cooling from room temperature to set temperature in as little as 9 minutes.

Support your micro-volume separation needs with:
  • Performance up to 17,000 x g with fast acceleration and deceleration.
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications

Specifications

24 x 1.5/2 mL
17,000 x g
-9°C to +40°C
Benchtop Centrifuge
2 Years
1 to 99 min. (1 min. increments); HOLD
12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Sorvall
13,300 rpm
50 dB(A)
CSA, CE, IVD
Sorvall Legend Micro 17R Centrifuge, Refrigerated
Yes
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
62.0lb. (28.0 kg)
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'