missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Sorvall™ Legend™ Micro 21R Microcentrifuge
Spin 24 x 2 mL at up to 21,100 x g with refrigeration to accelerate routine microcentrifuge tube preparation.
$15549.77 - $17396.31
Specifications
Capacity | 24 x 1.5/2 mL |
---|---|
Max. Speed | 14,800 rpm |
Max. RCF | 21,100 x g |
Noise Level | 50 dB(A) |
Temperature Range | -9°C to +40°C |
Catalog Number | Mfr. No. | Description | Electrical Requirements | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Electrical Requirements | Includes | Price | Quantity | |||
75002445
|
Thermo Scientific™
75002445 |
Sorvall Legend Micro 21R Centrifuge, Refrigerated | 230 V 50/60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75002446
|
Thermo Scientific™
75002446 |
Sorvall Legend Micro 21R Centrifuge, Refrigerated | 120 V 60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75002490
|
Thermo Scientific™
75002490 |
Sorvall Legend Micro 21R Centrifuge, Refrigerated | 120 V 60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Ideal for everyday laboratory use up to 21,100 x g, Thermo Scientific Sorvall Legend Micro 21R microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.
Support your micro-volume separation needs with:- Exceptional acceleration of up to 21,000 x g in as little as 12 seconds.
- Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Explore our clinical centrifuge portfolio for diverse clinical applications.
Specifications
24 x 1.5/2 mL | |
21,100 x g | |
-9°C to +40°C | |
Benchtop Centrifuge | |
2 Years | |
1 to 99 min. (1 min. increments); HOLD | |
62.0lb. (28.0 kg) |
14,800 rpm | |
50 dB(A) | |
CSA, CE, IVD | |
Sorvall Legend Micro 21R Centrifuge, Refrigerated | |
Yes | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
Sorvall |