Learn More
Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series
Process diverse laboratory applications with the high-performance Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series.
Supplier: Thermo Scientific™ 75004260
Description
Process diverse laboratory applications with the high-performance Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series, which offers a broad range of rotors and adapters, including lightweight Thermo Scientific™ Fiberlite™ carbon fiber rotors.
The X1 Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient 1L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.
Simple Operation
- Intuitive control panel and digital display
- Detailed operation information, including display of set and actual parameters, maximize run performance and temperature accuracy for improved sample protection
- Easily adjust speed, time and temperature, even during the run with our convenient keyboard for direct input
- Innovative lid-locking technology enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches with optional automatic lid opening
- Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
Auto-Lock™ III Rotor System
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time when switching rotors—between applications
- Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
- Biocontainment system seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Saving Design
- Compact size conserves workspace
- Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Energy Efficient
- Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing
Ventilated Sorvall Legend X1
- Dimensions: 23.8L × 17.3W × 14.2in.H [34.3in.H open] (60.5 × 44 × 36cm [87cm open])
- Net weight: 126.8 lb. (57.5kg)
Refrigerated Sorvall Legend X1R
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 23.8L × 24.5W × 14.2in.H [34.3in.H open] (60.5 × 62.3 × 36cm [87cm open])
- Net weight: 201.7 lb. (91.5kg)
Ordering Information:
For exceptional versatility, the Sorvall X1 series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 10 rotor configurations. All rotors and adapters are sold separately.
Recommended for:
Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics
Specifications
IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety | |
Sorvall Legend X1R Centrifuge | |
25,830 x g | |
Sorvall | |
Digital | |
<61 dB(A) | |
TX-400 | |
Refrigerated Centrifuge | |
230 V |
Microprocessor | |
4 x 400 mL | |
15,200 rpm | |
Yes | |
Direct, Brushless Induction Low Profile | |
99 programs (5 with direct access key) | |
99 hr. 59 min. plus HOLD | |
230 V 50/60 Hz | |
50/60 Hz |