Learn More
Thermo Scientific™ Sorvall™ RC4 General Purpose Floor Model Centrifuge
Process the optimal capacity for small to medium size blood processing centers with the ability to spin 4 or 8 blood bags in a wide range of bag configurations.
$55163.04 - $65376.04
Specifications
Controller Type | Microprocessor via EASYcontrol II |
---|---|
Dimensions (HWD) | 37.8 x 26.8 x 28.3 in. (96 x 68 x 72 cm) |
Product Line | Sorvall |
Refrigerated | CFC free |
Net Weight | 631 lb. (286 kg) |
Catalog Number | Mfr. No. | Description | Capacity | Electrical Requirements | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Electrical Requirements | Price | Quantity | |||
36-101-0821
|
Thermo Scientific™
75004477 |
Sorvall RC4 General Purpose Floor Model Centrifuge | 4 x 1000 mL or 8 x 500 mL Blood Bags or 4 x 8 Microplates | 120 V 60 Hz |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
36-101-0822
|
Thermo Scientific™
75004481 |
Sorvall RC4 General Purpose Floor Model Centrifuge | 4 x 1000 mL or 8 x 500 mL Blood Bags or 4 x 8 Microplates | 200/230 V 50/60 Hz |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Process the optimal capacity for small to medium size blood processing centers with the ability to spin 4 or 8 blood bags in a wide range of bag configurations when using the Thermo Scientific™ Sorvall™ RC4 Low-Speed Floor Model Centrifuge, a flexible refrigerated centrifuge for blood banking and clinical applications. Using flexible accessory systems, it spins everything from doubles to 500mL quints with in-line leukoreduction filters. A versatile performer, the RC-4 is in a class of its own.
High-Throughput and Versatiliy
- Spins larger numbers of tubes at higher RCFs than competing models
- Powerful induction drive and optional swinging bucket rotor (which accommodates DoubleSpin buckets) combine to provide higher RCFs and capacities for the most popular sample formats
- Exceptional capacity for all popular sample formats, including 15 and 50mL tissue culture tubes, and many others. A wide range of rotors makes it suitable for biochemistry, biotechnology, microbiology, pharmaceutical and blood processing labs
Safe Operation
- The RC4 meets stringent international safety standards. It offers a wide selection of independently tested biocontainment rotors that comply with rigorous international guidelines for aerosol containment of bacteria and viruses
Optimal Run Stability
- The Thermo Scientific™ SMARTspin™ Imbalance Detection System automatically brakes unit if an excessive imbalance is detected, for example, due to tube leakage
- The reliable imbalance detection means that even large swinging-bucket rotors can operate safely with a 30g imbalance
Easy to Use
- EASYcontrol™ II Soft-Touch Keypad is located at the front of the instrument, eliminating awkward reaching
- Soft-Touch Lid Lock allows effortless opening and closing
- Intuitive operator keypad allows you to recall up to 9 protocols
Key Features
- Max capacity of 4 x 1000mL bottles, 8 x 500mL blood bags or 4 to 8 standard microplates
- Fastest processing and highest throughput of any 4L low-speed centrifuge
- Unmatched RCFs with fixed-angle rotors for bacterial, tissue culture and general pelleting needs
- Enhanced user safety: choose from 4 biocontainment rotors accommodating samples from 1.5 to 1000mL
- HIGHplate™ rotor spins DNA/RNA filter plates to 85mm in height
- Optimum run stability with SMARTspin™ Imbalance Detection System
- Reduced maintenance with brushless induction drive
- Whisper quiet operation at a noise level under 58dBA
- Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance
Requires:
Rotor (sold separately)
Specifications
Microprocessor via EASYcontrol II | |
Sorvall | |
631 lb. (286 kg) | |
Centrifuge | |
10,000 rpm | |
37.8 in. | |
Optimum run stability with SMARTspin Imbalance Detection System | |
72 cm | |
26.8 in. | |
Designed and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 50 081-1, EN 50-082-1. CSA | |
9/9 |
37.8 x 26.8 x 28.3 in. (96 x 68 x 72 cm) | |
CFC free | |
-9°C to +40°C | |
4 x 1000 mL or 8 x 500 mL Blood Bags or 4 x 8 Microplates | |
15,320 x g | |
96 cm | |
28.3 in. | |
0 to 99 min., plus HOLD | |
68 cm | |
Sorvall RC4 General Purpose Floor Model Centrifuge |