missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Sorvall™ ST 8FR Centrifuge and Rotor Packages
Research and clinical packages.
Supplier: Thermo Scientific™ 75245719
Description
The floor-standing, refrigerated centrifuge offers enhanced ergonomics and saves valuable bench space in your lab. The Sorvall ST8 FR has exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.
ST8 FR Floor-Standing Refrigerated Centrifuge
Innovative Technologies:
- Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
- Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
- CRC-free refrigeration system
- Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
- Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
User-friendly performance:
- Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g, to ensure a peaceful laboratory
- One-touch operation with pre-saved protocols
- Highly visible backlit display offers easy reading of parameters across the lab
- Glove- and detergent-friendly user interface
- Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
- Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD
Clinical Applications:
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Conforms to the latest clinical and safety standards
Research applications:
- 8 x 50mL swinging bucket rotor capacity, four microplates, 48 microtubes or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility—go from 50mL tube to microplates to a microtube effortlessly
Certifications
UL Listed, CE marked, IVD compliant, Certified biocontainment
Compliance
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Warranty
2 years
Specifications
Refrigerated Centrifuge, TX-150 rotor body, 4 high capacity buckets for 50mL conical tubes and 30 x 2mL micro rotor | |
7.08 A | |
4 x 145 mL | |
CFC free | |
79 to 84 cm (adjustable) | |
117 to 122 cm (adjustable) | |
300 to 17,850 rpm | |
2 years warranty | |
91 lb. | |
10 second to 99h 59min, continuous | |
Rotor Dependant | |
120 V 60 Hz |
Digital, Microprocessor | |
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1/UL Listed, CE marked, IVD compliant, Certified biocontainment | |
4,500 rpm | |
30,279 x g | |
30.7 to 32.7 in. (adjustable) | |
ST-8FR (Small Bench Centrifuge) | |
<56 dBA with all rotors; <52 dBA (with MicroClick 24 rotor) | |
Direct, Brushless Induction | |
3 direct program buttons, 96 additional programs accessible via folder | |
-10°C to +40°C | |
Swinging Bucket Rotor |