missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Soxhlet Extractor with Standard Taper Joints, Body Only
Bulb in siphon tube near the top of tube facilitates cycling of the siphoning action
Supplier: Corning™ 3740S
Description
Bulb in siphon tube near the top of tube facilitates cycling of the siphoning action. The siphon tube is protected from accidental damage by the vapor tube. Standard taper joints at the top and bottom.
For glass extraction thimble with fritted disc only, see Cat. No. 33950.
Specifications
Extraction Tube | |
50 mL | |
Small | |
Bulb in siphon tube near the top of tube facilitates cycling of the siphoning action | |
34/45 | |
2.9 cm | |
29.5 cm | |
13 cm |
Pyrex Soxhlet Apparatus Allihn Condenser | |
1.69 oz. | |
Standard taper joints, body only | |
24/40 | |
1.14 in. | |
11.61 in. | |
5.11 in. |