missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Freezers
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.
Supplier: H-B Instrument™ B602100500
Alert:
Plastic bottles as indicated in table cannot be used in ovens.
Includes: Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Requires : AAA battery
Description
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized. CE marked.
Specifications
Plastic Bottle/Organic Liquid | |
-20°C (Freezer Zone) | |
Temperature Calibration and Verification | |
97 mm | |
9.8 ft. | |
3 m | |
Waterproof | |
2.6 in. | |
158°F | |
-58°F | |
-58°F to +158°F External; 32°F to 122°F Internal | |
Freezer | |
±1°C | |
65 mm |
10 mL | |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
3.8 in. | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
1.2 in. | |
30 mm | |
0.1°C/°F | |
Triple Display, Max/Min, Alarms; 30mm WP probe(2)/3m cable; AAA battery required | |
70°C | |
-50°C | |
-50°C to +70°C External; 0°C to +50°C Internal | |
Freezers, Refrigerators, Incubators, Ovens | |
Triple Display |