missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Lab-Aire™ II Electric Glassware Dryers: Double-Sided, 230V
Speed your drying time with the SP Scienceware Lab-Air™ II Electir Dryer.
$3260.02 - $3260.02
Specifications
Material | ABS |
---|---|
Product Type | Double Sided Electric Dryer |
Autoclavable | Not Autoclavable |
Certifications/Compliance | CE marked |
Length (English) | 16.75 in. |
Catalog Number | Mfr. No. | Tiers | Includes | Height (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tiers | Includes | Height (English) | Price | Quantity | |||
03-990-013
|
Bel-Art™
F188192304 |
3 Tier | 4 baskets, 76 pegs (24 small, 28 medium, 24 large) and 28 peg plugs | 22.7 in. |
Each for $3,260.02
|
|
|||
Description
Speed your drying time with the SP Scienceware Lab-Air™ II Electir Dryer.
- 400W power gently circulates heated air into and around items to decrease drying time
- Includes baskets for drying small or odd-shaped glassware or lab tools
- Choice of three temperature settings
- Circuit breaker and independent thermo-fuse protects unit from overheating
- Foam air filter cleans circulating air
Certifications
CE marked
Specifications
ABS | |
Not Autoclavable | |
16.75 in. | |
4 A |
Double Sided Electric Dryer | |
CE marked | |
10 in. | |
230 V |