missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Replacement Pen Tips for Electronic Colony Counter
Replacement pen tips fit Scienceware Colony Counter Cat. No. 07910018.
$152.15 - $152.15
Specifications
Product Type | Replacement Pen Tip |
---|---|
Length (English) | 1.8 in. |
Length (Metric) | 4.6 cm |
Width (English) | 0.75 in. |
Width (Metric) | 1.9cm |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
07-910-17
|
Bel-Art™
H378620100 |
Black |
Each for $152.15
|
|
|||||
Description
- The long life, black marker tips work on plastic or glass and are oil and water resistant
Specifications
Replacement Pen Tip | |
4.6 cm | |
1.9cm |
1.8 in. | |
0.75 in. | |
Accurate sample counting, perfect for Plastic and Glass surfaces |