missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ Space-Saver Desiccator

For dry storage and protection of moisture-sensitive products.

Supplier:  Bel-Art™ F420310000

 View more versions of this product

Catalog No. 10-987-059



Explore available promotions

Description

Description

  • Strong and shatterproof with extra heavy walls
  • Flat dome, clear polycarbonate top maximizes interior clearances and provides greater interior volume
  • Large ribbed knob for easy lifting of top
  • Includes 0.32cm (0.125 in.) thick perforated plate
  • Disposable or reusable desiccant can be placed on or under perforated plate
  • Neoprene O-ring ensures tight seal to 0°C without need for grease
  • White polypropylene bottom supports incandescent crucibles on High Heat Minerit HD Ceramic Desiccator Plates
Specifications

Specifications

Strong, shatterproof
Polypropylene, Polycarbonate
0.32cm thick perforated plate and Neoprene O-ring
Space-saving desiccator
26 cm
23 cm flange
Top Loading
Desiccator
15.7 cm
0.20 cu. ft.
19.7 cm
Videos
SDS
Documents

Documents

Promotions

Promotions