missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Spare Beaker Flasks, 1500 mL
Flat bottom, bayonet type flasks with a capacity of 1500 mL.
$815.56 - $945.93
Specifications
Description | Bayonet Type |
---|---|
Material | Borosilicate Glass (3.3) |
Type | Beaker Flask |
For Use With (Equipment) | Rotavapor |
Shape | Flat Bottom |
Description
- For use with temperatures ranging from -40°C to 100°C
- Bayonet mount type
- Flat bottom
- Standard Taper Joint: 24/40
Specifications
Bayonet Type | |
Beaker Flask | |
Flat Bottom | |
-40°C to +100°C |
Borosilicate Glass (3.3) | |
Rotavapor | |
24/40 | |
110 mm |