missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-5 Capillary GC Column, df 0.25 μm
This non-polar, general purpose column primarily provides a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds.
Supplier: MilliporeSigma™ Supelco™ 24048
Specifications
| 0.32 mm | |
| Slightly Increased Selectivity to Aromatic Compounds | |
| SPB | |
| Boiling Point Elutions | |
| 0.25 μm | |
| Fused Silica | |
| Beta Value: 320 |
| G27, G36 | |
| Capillary GC | |
| 5% Diphenyl/95% Dimethyl Polysiloxane | |
| -60°C to +320°C (Isothermal or Programmed) | |
| 30 m | |
| Non-polar |
SPB is a registered trademark of Sigma-Aldrich Co. LLC