missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Spectrum™ Spectra/Por™ Dialysis Tubing Closures for Standard RC Membrane Only
Floating closures that aid in buoyancy and vertical orientation when applied to top end of tubing
Supplier: Spectrum™ 132739
Description
- Made from orange polypropylene
- Resealable closures
- Autoclavable with temperature range: 0° to 121°C
Specifications
Dialysis Tubing Resealable Closure | |
Autoclavable | |
Orange |
90 mm | |
Polypropylene | |
10 Pack |