Learn More
Thermo Scientific™ SPECTRONIC™ 200 Spectrophotometer
Thermo Scientific™ SPECTRONIC™ 200 is the standard for rugged, simple-to-use visible spectrophotometers for teaching and routine applications.
Supplier: Thermo Scientific™ 840281700
Description
Thermo Scientific™ SPECTRONIC™ 200 is the standard for rugged, simple-to-use visible spectrophotometers for teaching applications. Designed expressly for the teaching laboratory, the SPECTRONIC 200 spectrophotometer includes a removable, washable sample compartment that simplifies spill cleanup and two cuvette racks to help students organize their samples during measurement. With thousands of instruments installed in teaching laboratories since its introduction, the SPECTRONIC 200 is the true successor to the legendary Thermo Scientific SPECTRONIC 20 spectrophotometer.
The SPECTRONIC 200 is a rugged, simple-to-use spectrophotometer ideal for routine applications. On-board software, controlled from an intuitive navigation pad using a full color screen, delivers capabilities beyond expectations.Rugged, Practical Design
- With no internal parts, there's nothing to wear out
- Sample compartment lifts out for easy cleaning
- Polymer construction resists corrosion from acidic or oxidizing solutions
- Navigation pad and on-screen menus are second nature to any modern user
- Compact footprint saves space in your lab
- Cuvette racks on both sides of the sample compartment help you keep track of samples
- No computer or serial cable required; Just plug it in and you're ready to measure
The Perfect Tool for Routine Spectroscopic Measurements
- Large, bright, color LCD adjusts to the perfect angle for any technician to view
- Room light immune optical system lets you measure tall test tubes with the lid open
- Analyzer mode allows you to program standard methods
- Screen-print feature gives a permanent record of your data
- Quantitative analysis with either a factor or up to four standards offers confidence
- Available Thermo Scientific VISIONlite5 software, for your computer, controls the instrument and provides data manipulation, storage and report printing options
Not ready to part with your old Thermo Scientific Spec 20 or GENESYS 20
- The SPECTRONIC 200 will emulate the interface and controls on your old instrument to integrate seamlessly into your laboratory
VISIONlite5 software — Volume pricing begins at eight copies and is available on request.
Specifications
Removable, washable sample compartment | |
Single cell holder for square cuvettes and for test tubes | |
11.8 in. | |
SPECTRONIC 200, US Power Cord | |
3.5 in. Color Graphic TFT LCD | |
Tungsten Halogen | |
340 to 1000 nm | |
3.6 in. | |
Two Cuvet Racks; Ten 1cm plastic cuvets | |
Sealed tactile rubber | |
-0.3 to 2.0 A | |
-0.3A - 2.5A; 0 - 125%T | |
ABS, %T, Concentration (standard or custom units) | |
External printer support: Epson TM-T88V | |
±2 nm | |
9.7 lb. | |
15.3 in. |
USB-B for connection to a remote computer USB-A for connection to a printer or USB memory device |
|
1 nm on-board, 0.5 nm under computer control | |
30 cm | |
2048-element CCD | |
English, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai | |
<4 nm | |
Selected automatically, 100/240 V, 50/60Hz | |
16 cm | |
USB-B; USB-A | |
1000 hrs. | |
Single Beam | |
-0.3 to 2.5Å | |
±0.03 A at 0.3 A | |
<0.2%T (with SPECTRONIC standard SRM 400 filter) | |
±1 nm | |
5.2 kg | |
39 cm |