missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ SPECTRONIC™ Spectrophotometer Standards

Thermo Scientific™ SPECTRONIC Standards to check the performance and accuracy of your spectrophotometer right in your own laboratory.

Supplier:  Thermo Scientific™ 840253100

Catalog No. 14-380-008

Explore available promotions

Description

Description

Check the performance and accuracy of your spectrophotometer right in your own laboratory using the Thermo Scientific™ SPECTRONIC Standards. This kit is as easy to use as a standard cuvette and contains:

  • Calibrated neutral density glass standards for checking photometric accuracy at nominal values of 0.3A, 0.5A, 1A and 1.5A
  • Calibrated standard for checking wavelength accuracy at nominal wavelengths on 400nm, 522nm and 777nm
  • Filter for checking stray light in UV-Vis instruments at 220nm
  • Filter for checking stray light in Vis instruments at 400nm

Set of 7 glass pieces mounted in metal frames sized to fit standard square cuvette holders.
 

  • Four calibrated neutral density glass standards for checking photometric accuracy at nominal values of 0.3A, 0.5A, 1A and 1.5A
    • Standards are calibrated at 440.0n, 465.0nm, 546.1nm, 590.0nm and 635.0nm
  • One calibrated standard for checking wavelength accuracy at nominal wavelengths on 400nm, 522nm and 777nm
    • The symmetry of the peaks means that tests of wavelength accuracy are independent of the spectral bandwidth (between 1nm and 10nm) of the instrument being tested
  • 1 filter for checking stray light in UV-Vis instruments at 220nm
  • 1 filter for checking stray light in Vis instruments at 400nm
  • Each set of SPECTRONIC Standards is individually tested and certified to be accurate, with values traceable to the National Institute of Standards and Technology (NIST) or other Primary Standards
  • Filters are supplied in a tough plastic storage container
  • Recalibration service is available from Thermo Fisher Scientific.  Recommended recalibration interval is two years


Note: Stray light filters should block light completely at the measurement wavelength and are therefore not something that can be calibrated.

Specifications

Specifications

SPECTRONIC Standards 2 Kit
See Product Description
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions