missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Globe Scientific Spectrophotometer Cuvettes — Polystyrene

Designed for high reproducibility

Supplier:  Globe Scientific 111117

 View more versions of this product

Catalog No. 21-200-251


Explore available promotions

Description

Description

  • Disposable
  • Include optical windows for optimum transmittance
  • Variations within range of 1% absorption
  • Dimensions: 12 × 12 × 45mm

Spectrum range

  • Polystyrene - 340 to 800nm

Specifications

Specifications

Spectrophotometer Cuvette
4.5 mL
Optical windows for optimum transmittance
10 mm
Spectrophotometers and photometers
Single-use
Polystyrene
1000 Case
340 to 800 nm
Designed for high reproducibility and offer variations within the range of ±1% absorption
Videos
SDS
Documents

Documents

Promotions

Promotions