missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Spectrophotometer Cuvettes — Polystyrene
Designed for high reproducibility
Supplier: Globe Scientific 111137
Description
- Disposable
- Include optical windows for optimum transmittance
- Variations within range of 1% absorption
- Dimensions: 12 × 12 × 45mm
Spectrum range
- Polystyrene - 340 to 800nm
Specifications
Spectrophotometer Cuvette | |
4.5 mL | |
Optical windows for optimum transmittance | |
10 mm | |
Spectrophotometers and photometers |
Single-use | |
Polystyrene | |
500 Case | |
340 to 800 nm | |
Designed for high reproducibility and offer variations within the range of ±1% absorption |