missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Spectrophotometer Easy VIS
Mettler Toledo Easy Vis Spectrophotometers measure visible light at multiple wavelengths with the Tungsten Lamp. Scan the UV Vis spectrum and record patterns with the peak finding function. 25 built-in color scales are included to receive results faster.
Supplier: Mettler Toledo™ 30705170
Description
- 80 methods
- 10 shortcuts per user
- 12 languages
- Tungsten Lamp
- Cuvettes
- Applications: water, color, scan and quant
- 25 ready to use color scales shorten time to result
- Exchangeable XPathHolders: Choose from seven different path lengths based on their specific application. The PathDetect function automatically knows the chosen path length
- Barcode Set SQKitReader or ScanStart function: automatically starts methods predefined on the intuitive interface by scanning water test kit barcodes
- The SmartLid automatically starts the measurement and saves you time on routine operations with features like a favorites list and click shortcuts
- Removable and washable drip tray
- The EasyPlus spectrophotometers are designed to reduce the effects of turbidity on measurements; please contact your local representative for culturing applications
Specifications
Dual Silicon Photodiodes | |
English, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai | |
4 nm | |
120 V | |
±0.002 A at 0.5A, ±0.005 A at 1.0A, ±0.005 A at 1.5A, ±0.010 A at 2.0A |
Touchscreen | |
Tungsten | |
Spectrophotometer | |
330 to 1000 nm |