missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

American Scientific Spectrum Discharge Tubes

Glass tubes about 26cm long, used to show spectral lines of pure substances.

Supplier:  American Scientific 337612

 View more versions of this product

Catalog No. S01682L

Explore available promotions

Alert:

Tubes should be powered for 30 seconds and not more than two minutes (to avoid burning of bulbs).


Description

Description

  • Central capillary portion is approximately 9-10cm long with electrodes sealed at both ends and connected to lead wires protected by metal caps
  • Loops welded to caps for electrical connection
  • Needs an induction coil 5cm spark, or a suitable transformer
  • Length of capillary portion can be varied as required
  • For intermittent use, cannot be used as lamps
  • Options include: Air, Argon, Carbon Dioxide, Helium gas, Hydrogen gas, Iodine, Krypton gas, Mercury gas, Neon gas, Nitrogen gas, Oxygen, Water vapor, Xenon, Bromine, and Deuterium

Specifications

Specifications

Oxygen Spectrum Discharge Tube
Used to show spectral lines of pure substances
Electrodes sealed at both ends
10.25 in.
3.5 to 4 in.
Lavender
Induction coil 5cm spark/a transformer
Glass
26 cm
8.9 to 10.16 cm
Videos
SDS
Documents

Documents

Promotions

Promotions